Menu Search
Search
NVENT HOFFMAN #PB1126

ProlineĀ® Solid Base Black Steel

SKU # 78351097820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Base
Mounting: Double Bay Frame
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: 1199 x 599 x 100 mm
WxDxH - Imperial: 47.20 x 22.01 x 3.94 in
Material: Steel
Material Finish: Black

Enclosure System Bases: Type - Solid Base; Mounting - Double Bay Frame; Fits Nominal Frame Width - 1200 mm; Fits Nominal Frame Depth - 600 mm; WxDxH - Metric - 1199 x 599 x 100 mm; WxDxH - Imperial - 47.20 x 22.01 x 3.94 in; Material - Steel; Material Finish - Black; Additional Information - Material Gauge: 14. Includes: Side Gland Plates; Manufacturer Series - Proline

Additional Info: Material Gauge: 14. Includes: Side Gland Plates