Menu Search
Search
NVENT HOFFMAN #PB1166

Solid Base, 1600mm W x 600mm D Frame, 16 ga Mild Steel

SKU # 78351097850 Manufacturer Series: P20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Base
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
WxDxH - Metric: WxDxH: 1599 x 559 x 100mm
WxDxH - Imperial: WxDxH: 62.95 x 22.01 x 3.94 in.
Material: 16 ga Mild Steel
Material Finish: RAL 9005 Textured Black Polyester Powder Painted