Menu Search
Search
NVENT HOFFMAN #PPB189

ProlineĀ® Plinth Base Black Steel

SKU # 78351097460
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plinth Base
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 900mm
WxDxH - Metric: 799 x 859 x 100 mm
WxDxH - Imperial: 31.46 x 33.82 x 3.94 in
Material: Steel
Material Finish: Black

Enclosure System Bases: Type - Plinth Base; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 900 mm; WxDxH - Metric - 799 x 859 x 100 mm ; WxDxH - Imperial - 31.46 x 33.82 x 3.94 in; Material - Steel; Material Finish - Black; Additional Information - Material Gauge: 16; Manufacturer Series - Proline

Additional Info: Material Gauge: 16