Menu Search
Enclosure System Bases Solid Base RAL 7035 Light Gray 16 Gauge Steel
HOFFMAN #PB085HF2

ProlineĀ® Solid Base RAL 7035 Light Gray 16 Gauge Steel

SKU # 78351013139
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid Base
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 500 mm
WxDxH - Metric: 792 mm (W) x 453 mm (H)
WxDxH - Imperial: 31.8 in. (W) x 17.83 in. (H)
Material: 16 Gauge Steel
Material Finish: RAL 7035 Light Gray

Enclosure System Bases: Type - Solid Base; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 500 mm; WxDxH - Metric - 792 mm (W) x 453 mm (H); WxDxH - Imperial - 31.8 in. (W) x 17.83 in. (H); Material - 16 Gauge Steel; Material Finish - RAL 7035 Light Gray; Manufacturer Series - PROLINE