Menu Search
Enclosure System Bases Plinth Base RAL 9005 Black 16 Gauge Steel
HOFFMAN #PPB2126

ProlineĀ® Plinth Base RAL 9005 Black 16 Gauge Steel

SKU # 78351023509
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Plinth Base
Fits Nominal Frame Width: 1200 mm
Fits Nominal Frame Depth: 600 mm
WxDxH - Metric: 1199 x 559 x 200 mm
WxDxH - Imperial: 47.20 x 22.01 x 7.90 in.
Material: 16 Gauge Steel
Material Finish: RAL 9005 Black

Enclosure System Bases: Type - Plinth Base; Fits Nominal Frame Width - 1200 mm; Fits Nominal Frame Depth - 600 mm ; WxDxH - Metric - 1199 x 559 x 200 mm; WxDxH - Imperial - 47.20 x 22.01 x 7.90 in.; Material - 16 Gauge Steel; Material Finish - RAL 9005 Black ; Manufacturer Series - Proline