Menu Search
Enclosure System Bases Plinth Base Black Steel

HOFFMAN #PPB276

ProlineĀ® Plinth Base Black Steel

SKU #78351097540
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Plinth Base
Fits Nominal Frame Width: 700 mm
Fits Nominal Frame Depth: 600 mm
WxDxH - Metric: 699 x 559 x 200 mm
WxDxH - Imperial: 27.52 x 22.01 x 7.90 in
Material: Steel
Material Finish: Black

Additional Info: Material Gauge: 16