Menu Search
Enclosure System Bases Plinth Base Black Steel
HOFFMAN #PPB268

ProlineĀ® Plinth Base Black Steel

SKU # 78351097530
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Plinth Base
Fits Nominal Frame Width: 600 mm
Fits Nominal Frame Depth: 800 mm
WxDxH - Metric: 599 x 759 x 200 mm
WxDxH - Imperial: 23.58 x 29.88 x 7.90 in
Material: Steel
Material Finish: Black

Enclosure System Bases: Type - Plinth Base; Fits Nominal Frame Width - 600 mm; Fits Nominal Frame Depth - 800 mm; WxDxH - Metric - 599 x 759 x 200 mm; WxDxH - Imperial - 23.58 x 29.88 x 7.90 in; Material - Steel; Material Finish - Black; Additional Information - Material Gauge: 16; Manufacturer Series - Proline

Additional Info: Material Gauge: 16