Menu Search
Enclosure System Bases Plinth Base Black Steel
HOFFMAN #PPB188

ProlineĀ® Plinth Base Black Steel

SKU # 78351097450
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Plinth Base
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 800 mm
WxDxH - Metric: 799 x 759 x 100 mm
WxDxH - Imperial: 31.46 x 29.88 x 3.94 in
Material: Steel
Material Finish: Black

Additional Info: Material Gauge: 16