Menu Search
Search
NVENT HOFFMAN #P2BGP188

Gland Plate, 1800mm W x 800mm D Frame, 14 ga Mild Steel

SKU # 78351031005 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Gland Plate
Fits Nominal Frame Width: 1800mm
Fits Nominal Frame Depth: 800mm
Contents: Base Mounting Surface, Foam Gasketed Cable Entry Plates and Mounting Hardware
Use With: Plinth Base
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted