Menu Search
Search
NVENT HOFFMAN #P2BGPV166

Gland Plate, 1600mm W x 600mm D Frame, 14 ga Steel

SKU # 78351031046 Manufacturer Series: P40
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Standard Gland Plate
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 600mm
Contents: Installation Hardware
Use With: Vented Plinth Base Cover and Double Bay Frame
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray

The Vented Gland Plate is used in conjunction with the vented plinth base covers to passively cool electronics within an enclosure, while maintaining the NEMA 12 rating. The vented gland plate is constructed in a similar manner as the standard Prolineā„¢ G2