Menu Search
HOFFMAN #PGP86

ProlineĀ® Solid Gland Plate Kit Single Bay Frame

SKU # 78351029859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Gland Plate Kit
Mounting: Single Bay Frame
Fits Nominal Frame Width: 800 mm
Fits Nominal Frame Depth: 600 mm
Contents: (1) Base mounting surface, (2) foam gasketed cable entry plates, mounting hardware.
Use With: All Subpanels or Rack Angles
Material: Steel
Material Finish: Black

Enclosure System Base Gland Plates: Type - Solid Gland Plate Kit; Mounting - Single Bay Frame; Fits Nominal Frame Width - 800 mm; Fits Nominal Frame Depth - 600 mm; Contents - (1) Base mounting surface, (2) foam gasketed cable entry plates, mounting hardware.; Use With - All Subpanels or Rack Angles; Material - Steel; Material Finish - Black; Additional Information - Material: 16 gauge.; Manufacturer Series - Proline

Additional Info: Material: 16 gauge.