Menu Search
Search
NVENT HOFFMAN #AA61SHLF2424

Folding Shelf Steel Gray 24.00 in. x 24.00 in.

SKU # 78351026867
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Folding Shelf
Size, Extended: 24.00 in. x 24.00 in.
Size Folded: 1.73 in.
Material: Steel
Finish: Gray

Enclosure Shelves: Type - Folding Shelf; Size, Extended - 24.00 in. x 24.00 in.; Size Folded - 1.73 in.; Material - Steel; Finish - Gray; Additional Information - Enclosure: NEMA 4, 12, Capacity: 150 lb

Additional Info: Enclosure: NEMA 4, 12, Capacity: 150 lb