Menu Search
Search
NVENT HOFFMAN #ACSHELF1818SS

Folding Shelf, 12 in. W x 12 in. D Folded, Brushed

SKU # 78351016466
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Folding Shelf
Size Folded: 12.00 in. W x 12.00 in. D
Material: 304 Stainless Steel
Finish: Brushed