HOFFMAN #AASHLF1218

Large Folding Shelf Steel White 18.00inx12.00in

SKU: 78351026509
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Large Folding Shelf
Size, Extended: 18.00inx12.00in
Material: Steel
Finish: White
Mounting: Surface
Description
Enclosure Shelves: Type - Large Folding Shelf; Size, Extended - 18.00inx12.00in; Material - Steel; Finish - White; Mounting - Surface