Menu Search

HOFFMAN #ACSHELF18

Enclosure Fold Down Shelf Steel White 18.00 inx18.00 in

SKU: 78351022910
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Fold Down Shelf
Size, Extended: 18.00 inx18.00 in
Size Folded: 1" Projection
Material: Steel
Finish: White
Mounting: Inside/Outside Enclosure
Description
Enclosure Shelves: Type - Enclosure Fold Down Shelf; Size, Extended - 18.00 inx18.00 in; Size Folded - 1" Projection; Material - Steel; Finish - White; Mounting - Inside/Outside Enclosure