Menu Search

HOFFMAN #PC20A8SS

ProlineĀ® Component Shelf 304 Stainless Steel Brushed

SKU: 78351035429
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Component Shelf
Material: 304 Stainless Steel
Finish: Brushed
Mounting: Mounting on the Modular Enclosure
Description
Enclosure Shelves: Type - Component Shelf; Material - 304 Stainless Steel; Finish - Brushed; Mounting - Mounting on the Modular Enclosure; Manufacturer Series - Proline