Menu Search
Enclosure Shelves Component Shelf 304 Stainless Steel Brushed
HOFFMAN #PC20A6SS

ProlineĀ® Component Shelf 304 Stainless Steel Brushed

SKU # 78351035419
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Component Shelf
Material: 304 Stainless Steel
Finish: Brushed
Mounting: Mounting on the Modular Enclosure

Enclosure Shelves: Type - Component Shelf; Material - 304 Stainless Steel; Finish - Brushed; Mounting - Mounting on the Modular Enclosure; Manufacturer Series - Proline