Menu Search
NVENT HOFFMAN #VHD36

Mild Steel Vertical Motion Pendant Arm

SKU # 78351018513
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Motion Pendant Arm
Construction: Mild Steel
Size: 10.18 x 40.65 x 4.86 in. (259 x 1033 x 123mm)
Length: 36 in. (914mm)
Rating: NEMA, IEC

Enclosure Pendant Arm Tube: Type - Vertical Motion Pendant Arm; Construction - Mild Steel; Size - 10.18x40.65x4.86 in. 259x1033x123mm; Length - 36.00 in. 914mm; Rating - NEMA, IEC; Additional Information - Arm Weight: 60 lbs, Light Gray With Black End Supports

Additional Info: Arm Weight: 60 lbs, Light Gray With Black End Supports