Menu Search
Search
NVENT HOFFMAN #ST1250SS

304 Stainless Steel Tube Enclosure Suspension Tube

SKU # 78351019361
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Suspension Tube
Construction: 304 Stainless Steel Tube
Size: 2.36 x 2.51 in. (60 x 64mm)
Length: 49.21 in. (1250mm)

Additional Info: Wall Thickness: 0.06 in. (2mm), Straight, Finish: Polished