You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #CCSS48TLB50

304 Stainless Steel Tube Enclosure Pendant Arm Tube

SKU # 78351042649
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Pendant Arm Tube
Construction: 304 Stainless Steel Tube
Size: OD: 1.9 in. (48.3mm)
Length: 19.69 in. (500mm)

Additional Info: Wall Thickness: 0.14 in. (3.6mm), L-Shaped, Finish: Polished