Menu Search

HOFFMAN #CCS6T20

Steel Tube Enclosure Mounting Pendant

SKU: 78351068010
Manufacturer Series: Compact Series 4
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Mounting Pendant
Construction: Steel Tube
Size: 2.36 x 2.36 in. (80 x 80mm)
Length: 78.25 in. (1988mm)
Connection Components: Not Included
Rating: NEMA, IEC, DIN
Description
Enclosure Pendant Arm Tube: Type - Enclosure Mounting Pendant; Construction - Steel Tube; Size - 2.36"x2.36" 80x80mm; Length - 78.25" 1988mm; Connection Components - Not Included; Rating - NEMA, IEC, DIN; Manufacturer Series - Compact Series 4