Menu Search

HOFFMAN #CCSST50

Stainless Steel Tube Enclosure Pendant Arm Tube

SKU: 78351033029
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Pendant Arm Tube
Construction: Stainless Steel Tube
Size: OD: 2.37 in. (60.3mm)
Length: 19.68 in. (500mm)
Description
Enclosure Pendant Arm Tube: Type - Enclosure Pendant Arm Tube; Construction - Stainless Steel Tube; Size - 2.37 in. 60.30mm OD; Length - 19.68 in. 500mm; Additional Information - Wall Thickness: 0.14 in. (3.6 mm)
Additional Info: Wall Thickness: 0.14 in. (3.6mm)