Menu Search
HOFFMAN #CCSST150

Stainless Steel Tube Enclosure Pendant Arm Tube

SKU # 78351033069 Manufacturer Series: CS600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Pendant Arm Tube
Construction: Stainless Steel Tube
Size: OD: 2.37 in. (60.3mm)
Length: 59.05 in. (1500mm)

Additional Info: Wall Thickness: 0.14 in. (3.6mm)