HOFFMAN #CCS2T5

Aluminum Tube Enclosure Mounting Pendant

SKU: 78351066290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Mounting Pendant
Construction: Aluminum Tube
Size: 1.77 x 2.36 in. (45 x 60mm)
Length: 19.68 in. (500mm)
Connection Components: Not Included
Rating: NEMA, IEC, DIN
Manufacturer Series: Compact Series 2
Description
Enclosure Pendant Arm Tube: Type - Enclosure Mounting Pendant; Construction - Aluminum Tube; Size - 1.77x2.36" 45x60mm; Length - 19.68" 500mm; Connection Components - Not Included; Rating - NEMA, IEC, DIN; Manufacturer Series - Compact Series 2