Menu Search
Enclosure Pendant Arm Tube Aluminum Tube Enclosure Mounting Pendant

HOFFMAN #CCS2T10

Aluminum Tube Enclosure Mounting Pendant

SKU #78351066580
Manufacturer Series: Compact Series 2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Mounting Pendant
Construction: Aluminum Tube
Size: 1.77 x 2.36 in. (45 x 60mm)
Length: 39.37 in. (1000mm)
Connection Components: Not Included
Rating: NEMA, IEC, DIN