HOFFMAN #ST1000500SS

304 Stainless Steel Tube Enclosure Suspension Tube

SKU: 78351019366
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Suspension Tube
Construction: 304 Stainless Steel Tube
Size: 2.36 x 2.51 in. (60 x 64mm)
Length: 39.37 in. (1000mm)
Description
Enclosure Pendant Arm Tube: Type - Enclosure Suspension Tube; Construction - 304 Stainless Steel Tube; Size - 2.36x2.51 in. 60x64mm; Length - 39.37 in. 1000mm; Additional Information - Wall Thickness: 0.06 in. (2mm), Width: 19.68 in.(500mm), L-Shaped, Finish: Polished
Additional Info: Wall Thickness: 0.06 in. (2mm), Width: 19.68 in.(500mm), L-Shaped, Finish: Polished