Menu Search

HOFFMAN #CCSSTL10050

304 Stainless Steel Tube Enclosure Pendant Arm Tube

SKU: 78351013712
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosure Pendant Arm Tube
Construction: 304 Stainless Steel Tube
Size: OD: 1.9 in. (48mm)
Length: 39.37 in. (1000mm)
Description
Enclosure Pendant Arm Tube: Type - Enclosure Pendant Arm Tube; Construction - 304 Stainless Steel Tube; Size - 1.90 in. 48.00mm OD; Length - 39.37 in. 1000mm; Additional Information - Width: 19.69 in.(500mm), L-Shaped
Additional Info: Width: 19.69 in.(500mm), L-Shaped