Menu Search
Enclosure Pendant Arm Tube Enclosure Suspension Tube, Steel, 3.15x3.15 in., 78.74 in. L

HAMMOND MANUFACTURING #R144-042-000R

Enclosure Suspension Tube, Steel, 3.15x3.15 in., 78.74 in. L

SKU #62398045543
Manufacturer Series: HDSSST Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Suspension Tube
Construction: Steel Tube
Size: 3.15 x 3.15 in. (80 x 80mm)
Length: 78.74 in. (2000mm)
Rating: NEMA, IEC

Additional Info: Light Gray, IEC 60529