Menu Search
Search
HAMMOND MANUFACTURING #R144-321-000

Enclosure Suspension Tube, Steel, 2.44x2.76 in., 39.37 in. L

SKU # 62398060611 Manufacturer Series: TPSSST Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Suspension Tube
Construction: Steel Tube
Size: 2.44 x 2.76 in. (62 x 70mm)
Length: 39.37 in. (1000mm)
Rating: NEMA, IEC

Additional Info: Round Tube, Light Gray, IEC 60529