You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #AST88

Swivel Tilt, 350 Degrees Adjustment, Aluminum

SKU # 78351037780
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Swivel Tilt
Adjustment Range: 350 Degrees
Pendant Arm Size: 8.00x8.00 in. (203x203mm)
Material: Aluminum

Enclosure Pendant Arm Tube Mounts: Mount Type - Swivel Tilt ; Adjustment Range - 350 Degrees; Pendant Arm Size - 8.00x8.00 in. (203x203mm); Material - Aluminum