Rotational Wall/Base Mount Cast Aluminum, Light Gray Arm to Surface

SKU: 78351041879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mount Type: Rotational Wall/Base Mount
Application-Mounting: Arm to Surface
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.77x2.36" (45x60mm)
Material: Cast Aluminum, Light Gray
Rating: NEMA, IEC, DIN
Manufacturer Series: Compact Series 2
Enclosure Pendant Arm Tube Mounts: Mount Type - Rotational Wall/Base Mount; Application-Mounting - Arm to Surface; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.77x2.36" (45x60mm); Material - Cast Aluminum, Light Gray; Rating - NEMA, IEC, DIN; Additional Information - Range: 300 deg. Rotation; Manufacturer Series - Compact Series 2
Additional Info: Range: 300 deg. Rotation