Menu Search
HOFFMAN #S2MRB

Rotary Base Die Cast Aluminum Suspension System to Horizontal Surface

SKU # 78351018804 Manufacturer Series: Syspend
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Rotary Base
Application-Mounting: Suspension System to Horizontal Surface
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.45x1.85x6.59 in. (47x167mm)
Material: Die Cast Aluminum

Enclosure Pendant Arm Tube Mounts: Mount Type - Rotary Base; Application-Mounting - Suspension System to Horizontal Surface; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.45x1.85x6.59 in. (47x167mm); Material - Die Cast Aluminum; Additional Information - Includes: Installation Instructions, Gaskets and Tube Setscrews; Manufacturer Series - Syspend

Additional Info: Includes: Installation Instructions, Gaskets and Tube Setscrews