Menu Search
Enclosure Pendant Arm Tube Mounts Flange Elbow Coupling Cast Aluminum, Light Gray Arm 90 deg to Enclosure

HOFFMAN #CCS2FECLG

Flange Elbow Coupling Cast Aluminum, Light Gray Arm 90 deg to Enclosure

SKU #78351041859
Manufacturer Series: Compact Series 2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Flange Elbow Coupling
Application-Mounting: Arm 90 Degree to Enclosure
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.77x2.36" (45x60mm)
Material: Cast Aluminum, Light Gray
Rating: NEMA, IEC, DIN

Enclosure Pendant Arm Tube Mounts: Mount Type - Flange Elbow Coupling; Application-Mounting - Arm 90 deg to Enclosure; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.77x2.36" (45x60mm); Material - Cast Aluminum, Light Gray; Rating - NEMA, IEC, DIN; Manufacturer Series - Compact Series 2