Menu Search
HOFFMAN #CCS2EHDLG

Elbow Coupling Cast Aluminum, Light Gray Arm to Arm 90 deg

SKU # 78351041839 Manufacturer Series: Compact Series 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Elbow Coupling
Application-Mounting: Arm to Arm 90 deg
Pendant Arm Size: 1.77x2.36" (45x60mm)
Material: Cast Aluminum, Light Gray
Rating: NEMA, IEC, DIN

Enclosure Pendant Arm Tube Mounts: Mount Type - Elbow Coupling; Application-Mounting - Arm to Arm 90 deg; Pendant Arm Size - 1.77x2.36" (45x60mm); Material - Cast Aluminum, Light Gray; Rating - NEMA, IEC, DIN; Additional Information - Included: Hardware, Gasket; Manufacturer Series - Compact Series 2

Additional Info: Included: Hardware, Gasket