Menu Search
Enclosure Pendant Arm Tube Mounts Tara Plus Wall Joint, 186 Degrees, 2.36x6.54 in., Die Cast Aluminum, NEMA 12, 13

HAMMOND MANUFACTURING #R149-010-000

Tara Plus Wall Joint, 186 Degrees, 2.36x6.54 in., Die Cast Aluminum, NEMA 12, 13

SKU #62398019038
Manufacturer Series: TPSSWJ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Wall Joint
Adjustment Range: 186 Degrees
Pendant Arm Size: 2.36x6.54 in. (60x168mm)
Material: Die Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Wall Joint; Adjustment Range - 186 Degrees; Pendant Arm Size - 2.36x6.54 in. (60x168mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSWJ