Tara Plus Vertical Wall Joint, 316 Degrees, 2.44x5.12 in., Die Cast Aluminum, NEMA 12, 13

SKU: 62398019039
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mount Type: Vertical Wall Joint
Adjustment Range: 316 Degrees
Pendant Arm Size: 2.44x5.12 in. (62x130mm)
Material: Die Cast Aluminum
Rating: NEMA 12, 13
Manufacturer Series: TPSSVWJ
Enclosure Pendant Arm Tube Mounts: Mount Type - Vertical Wall Joint; Adjustment Range - 316 Degrees; Pendant Arm Size - 2.44x5.12 in. (62x130mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSVWJ