Menu Search
Enclosure Pendant Arm Tube Mounts Tara Plus Tilt Elbow Coupling, 300 Degrees, 2.36x1.58 in., Die Cast Aluminum, NEMA 12, 13

HAMMOND MANUFACTURING #R149-035-001

Tara Plus Tilt Elbow Coupling, 300 Degrees, 2.36x1.58 in., Die Cast Aluminum, NEMA 12, 13

SKU #62398019045
Manufacturer Series: TPSSTEC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Tilt Elbow Coupling
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.36x1.58 in. (60x40mm)
Material: Die Cast Aluminum

Enclosure Pendant Arm Tube Mounts: Mount Type - Tilt Elbow Coupling; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.36x1.58 in. (60x40mm); Material - Die Cast Aluminum; Manufacturer Series - TPSSTEC