HAMMOND MANUFACTURING #R149-025-001

Tara Plus Tilt Coupling, 300 Degrees, 2.56x7.45 in., Die Cast Aluminum, NEMA 12, 13

SKU: 62398019209
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: Tilt Coupling
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.56x7.45 in. (65x189mm)
Material: Die Cast Aluminum
Rating: NEMA 12, 13
Manufacturer Series: TPSSTC
Description
Enclosure Pendant Arm Tube Mounts: Mount Type - Tilt Coupling; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.56x7.45 in. (65x189mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSTC