Menu Search
Enclosure Pendant Arm Tube Mounts Tara Plus Rotating Elbow, 300 Degrees, 2.36x7.98 in., Die Cast Aluminum

HAMMOND MANUFACTURING #R149-040-000

Tara Plus Rotating Elbow, 300 Degrees, 2.36x7.98 in., Die Cast Aluminum

SKU #62398019041
Manufacturer Series: TPSSRE
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Rotating Elbow
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.36x7.98 in. (60x203mm)
Material: Die Cast Aluminum

Enclosure Pendant Arm Tube Mounts: Mount Type - Rotating Elbow; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.36x7.98 in. (60x203mm); Material - Die Cast Aluminum; Manufacturer Series - TPSSRE