HAMMOND MANUFACTURING #R149-020-001

Tara Plus Fixed Elbow, 2.36x6.90 in., Die Cast Aluminum, NEMA 12, 13

SKU: 62398019208
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: Fixed Elbow
Pendant Arm Size: 2.36x6.9 in. (60x175mm)
Material: Die Cast Aluminum
Rating: NEMA 12, 13
Manufacturer Series: TPSSFE70
Description
Enclosure Pendant Arm Tube Mounts: Mount Type - Fixed Elbow; Pendant Arm Size - 2.36x6.9 in. (60x175mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSFE70