Menu Search
Enclosure Pendant Arm Tube Mounts Tara Plus Fixed Elbow, 2.36x5.59 in., Die Cast Aluminum, NEMA 12, 13

HAMMOND MANUFACTURING #R149-020-000

Tara Plus Fixed Elbow, 2.36x5.59 in., Die Cast Aluminum, NEMA 12, 13

SKU #62398019032
Manufacturer Series: TPSSFE48
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mount Type: Fixed Elbow
Pendant Arm Size: 2.36x5.59 in. (60x142mm)
Material: Die Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Fixed Elbow; Pendant Arm Size - 2.36x5.59 in. (60x142mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSFE48