Menu Search

HAMMOND MANUFACTURING #R149-025-501

Tara Plus Coupling, 300 Degrees, 1.58x4.14 in., Die Cast Aluminum

SKU: 62398019027
Manufacturer Series: TPSSC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: Coupling
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.58x4.14 in. (40x105mm)
Material: Die Cast Aluminum
Description
Enclosure Pendant Arm Tube Mounts: Mount Type - Coupling; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.58x4.14 in. (40x105mm); Material - Die Cast Aluminum; Manufacturer Series - TPSSC