Gooseneck Pedestal Steel, 11Ga

SKU: 47004800295
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Gooseneck Pedestal
Size: 13 in.
Height: 63.5 in.
Material: Steel, 11 Gauge
Finish: Black
Manufacturer Series: VE
Enclosure Pedestal Columns: Type - Gooseneck Pedestal; Size - in - 13.00; Height - in - 63.50; Material - Steel, 11Ga; Finish - Black; Additional Information - Application: Designed to Mount VE-5x5, VE-6x7, VE-5x10; Manufacturer Series - VE
Additional Info: Application: Designed to Mount VE-5x5, VE-6x7, VE-5x10