HOFFMAN #AP36L88

Enclosure Pedestal, Straight Steel

SKU: 78351037680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Enclosure Pedestal, Straight
Size: 8 x 8 in.
Height: 36 in.
Mounting: Bolt-On Floor or Base
Material: Steel
Finish: RAL 7035 Gray
Description
Enclosure Pedestal Columns: Type - Enclosure Pedestal, Straight; Size - in - 8.00 x 8.00; Height - in - 36; Mounting - Bolt-On Floor or Base; Material - Steel; Finish - RAL 7035 Gray