Menu Search
Enclosure Pedestal Columns Enclosure Pedestal, Straight Steel

HOFFMAN #AP26L88LG

Enclosure Pedestal, Straight Steel

SKU #78351042419
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Pedestal, Straight
Size: 8 x 8 in.
Height: 26 in.
Mounting: Floor
Material: Steel
Finish: RAL 7035 Gray

Additional Info: Includes Hardware and Gasket to Attach Enclosure