Menu Search
HOFFMAN #AP23B44

Enclosure Pedestal, Straight Steel

SKU # 78351037750
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Pedestal, Straight
Size: 4 x 4 in.
Height: 23 in.
Mounting: Bolt-On Floor
Material: Steel
Finish: ANSI 61 Gray

Additional Info: Includes Hardware and Gasket to Attach Enclosure