Menu Search
Enclosure Pedestal Columns Straight Pedestal Column, 4 x 4 in., 35 in. H, Steel, 14Ga, 10Ga Flanges, Gray

HAMMOND MANUFACTURING #1495C35

Straight Pedestal Column, 4 x 4 in., 35 in. H, Steel, 14Ga, 10Ga Flanges, Gray

SKU #62398047870
Manufacturer Series: 1495
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Enclosure Pedestal, Straight
Size: 4 x 4 in.
Height: 35 in.
Material: Steel, 14 Gauge, 10 Gauge Flanges
Finish: Gray

Additional Info: Include Flange Gaskets and a Box Connector