Menu Search
Enclosure Mounting Feet and Castor Kits Enclosure Mounting Feet Steel 4-Mounting Feet, Hardware

HOFFMAN #LMFK

Enclosure Mounting Feet Steel 4-Mounting Feet, Hardware

SKU #78351057790
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet, Hardware
Enclosure Types: All Solid Back Body Enclosures
Material: Steel
Finish: Zinc-plated

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Enclosure Types - All Solid Back Body Enclosures; Material - Steel; Finish - Zinc Plate; Manufacturer Series - Inline