HOFFMAN #CMFK

Enclosure Mounting Feet Steel, 12Ga 4-Mounting Feet, Hardware

SKU: 78351062490
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet, Hardware
Mounting Height - in: 0.50
Enclosure Types: NEMA 4, 12
Material: Steel, 12 Gauge
Finish: Zinc-plated
Description
Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Mounting Height - in - 0.50; Enclosure Types - NEMA 4, 12; Material - Steel, 12Ga; Finish - Zinc Plate