Menu Search
Enclosure Mounting Feet and Castor Kits Enclosure Mounting Feet Stainless Steel 4-Mounting Feet, Hardware

HOFFMAN #CMFKSS

Enclosure Mounting Feet Stainless Steel 4-Mounting Feet, Hardware

SKU #78351065750
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet, Hardware
Mounting Height: 0.5 in.
Enclosure Types: NEMA 4, 12
Material: Stainless Steel

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet, Hardware; Mounting Height - in - 0.50; Enclosure Types - NEMA 4, 12; Material - Stainless Steel; Additional Information - Application: Wall Mount Enclosure

Additional Info: Application: Wall Mount Enclosure